Satco

25W G40 Dimmable Incandescent Light Bulb with Medium Base

Part #SS3000  |  Manufacturer Part #S3000

Watts:

25
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Lawful for sale in California
  • Avg. Rated Hour Limited Warranty
  • Can be used indoors and outdoors in an enclosed application
  • Household use
  • Volts: 120V
  • Light bulb base type: Medium
  • Bulb Type: G40

Documents

Specifications

Beam Spread: 360°

Bulb Type: Incandescent

Color Finish: Gloss White

Color Rendering Index CRI : 100

Color Temperature: 2700

Diameter: 5 in

Dimmable: Yes

ETL Listed: No

Energy Star Compliant: No

Length: 6-3/4 in

Light Bulb Shape Code: G40

Lumens: 110

Number Of Hours: 4000

Origin: Global

Product Type: Lamp

Type: SS3000

Volts: 120V

Watts: 25