This product requires certification to purchase.

25W T8 Fluorescent Light Bulb with Medium Base

You last purchased this on
 
SATCO

25W T8 Fluorescent Light Bulb with Medium Base

  • Fast #
  • Part #SS8409
  • Item #3859302
  • Manufacturer Part #S8409
3.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
SATCO

25W T8 Fluorescent Light Bulb with Medium Base

  • Fast #
  • Part #SS8409
  • Item #3859302
  • Manufacturer Part #S8409
3.7 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 30
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Long life
  • Good lumen maintenance
  • Wide range of colors
  • High efficacy
  • Color/Finish: White
  • Light bulb base type: Medium Bi Pin
  • Bulb type: T8
  • Rapid start
  • Requires Certification

Specifications

Color Finish Name:
Cool White
Color Temperature:
4100
Energy Star Compliant:
No
Light Bulb Base Type:
Medium Bi-Pin
Light Bulb Shape Code:
T8
Light Bulb Type:
Fluorescent
Watts:
25 W