• Cart

DESCRIPTION

  • Bulb type: T8
  • Color/finish: white
  • Good lumen maintenance
  • High efficacy
  • Light bulb base type: medium bi pin
  • Long life
  • MFG#: F25T8/835/ENV
  • Rapid start
  • Wide range of colors

Satco 25W T8 Fluorescent Light Bulb with Medium Base

SS8411

Watts:

25

SPECIFICATIONS

Bulb Type
Fluorescent
CEC Compliant
For Sale in CA
Color Finish
Neutral White
Color Temperature
3500
Dimmable
No
Energy Star Compliant
No
Light Bulb Base Type
Medium Bi-Pin
Light Bulb Shape Code
T8
Lumens
2300
Number Of Hours
20000
Watts
25

  • QUANTITY

0 item(s) added to Cart Checkout Now