2700K 12W LED Downlight Retrofit in Warm White
2700K 12W LED Downlight Retrofit in Warm White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- Beam Spread:
- 90°
- CEC Compliant:
- Not for Sale in CA
- Color Finish Category:
- Whites
- Color Finish Name:
- Warm White
- Color Temperature:
- 2700
- Diameter:
- 7-19/50 in
- Energy Star Compliant:
- Yes
- Green Product:
- Yes, Energy Star
- Light Bulb Type:
- LED
- Lighting Direction:
- Down Lighting
- Lumens:
- 800
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 12 W