DESCRIPTION

  • Bulb type: T4
  • Color/finish: white
  • Longer life than incandescent
  • MFG#: CFS9W/827
  • Produces less heat
  • Protects the environment
  • Twin tube 2-pin for magnetic ballasts
  • Uses up to 75% less energy

Satco 2700K 2-Pin T4 Twin Tube Compact Fluorescent Bulb

SS8306

Watts:

SPECIFICATIONS

Bulb Type
Compact Fluorescent
Color Finish
Warm White
Color Temperature
2700
Light Bulb Base Type
G23
Light Bulb Shape Code
T4
Lumens
580
Number Of Hours
12000
Watts
9

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$3.06
EACH
  • QUANTITY