DESCRIPTION

  • Meets RoHS standards
  • Non-integrated pin based CFL
  • TCLP compliant
  • Uses 75% less energy than equivalent incandescent lamps

Satco 2700K GX23-2 Base Twin Tube Fluorescent Bulb

SAT20331

Watts:

SPECIFICATIONS

Bulb Type
Compact Fluorescent
Color Finish
Warm White
Color Temperature
2700
Energy Star Compliant
No
Length
8 in
Light Bulb Base Type
GX23-2
Light Bulb Shape Code
T4
Lumens
800
Number Of Hours
10000
UL Listed
No
Volts
120V
Watts
13

Starting at
Call for Pricing
  • QUANTITY