DESCRIPTION

  • Bulb Type: BR38
  • Color temp: 2700K
  • Color/Finish: White
  • Light bulb base type: Medium
  • Watts: 23W

Satco BR38 Compact Fluorescent Light Bulb with Medium Base

SS7274

Watts:

23

SPECIFICATIONS

Bulb Type
Compact Fluorescent
Color Finish
Warm White
Color Temperature
2700
Dimmable
No
Energy Star Compliant
Yes
Green
Energy Star, Yes
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
BR38
Lumens
1070
Number Of Hours
10000
Volts
120V
Watt Equivalency
85
Watts
23

Starting at
$15.29
EACH
  • QUANTITY