DESCRIPTION

  • Instant on
  • Long life
  • Self-ballasted

Satco T2 Compact Fluorescent Light Bulb with GU24 Base

SS8203

Watts:

13

SPECIFICATIONS

Bulb Type
Compact Fluorescent
CEC Compliant
For Sale in CA
Color Finish
Warm White
Color Temperature
2700
Diameter
1-81/100 in
Dimmable
No
Energy Star Compliant
Yes
Green
Energy Star, Yes
Length
3-31/50 in
Light Bulb Base Type
GU24
Light Bulb Shape Code
T2
UL Listed
Yes
Volts
120V
Watt Equivalency
60
Watts
13

Starting at
$6.23
EACH
  • QUANTITY