DESCRIPTION

  • Bulb type: T2 mini spiral
  • Color/finish: white
  • Light bulb base type: medium
  • MFG#: 15T2/27

Satco T2 Coil Compact Fluorescent Light Bulb with Medium Base

SS7221

Watts:

15

SPECIFICATIONS

Bulb Type
Compact Fluorescent
CEC Compliant
For Sale in CA
Color Finish
White
Color Temperature
2700
Dimmable
No
Energy Star Compliant
Yes
Green
Energy Star, Yes
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
T2 Coil
Lumens
1100
Number Of Hours
10000
Volts
120V
Watt Equivalency
75
Watts
15

Starting at
$4.74
EACH
  • QUANTITY