DESCRIPTION

  • Dimmable

Satco 2700K PAR38 Medium E-26 Base LED Light Bulb

SS8984

Watts:

SPECIFICATIONS

Beam Spread
60°
Bulb Type
LED
CEC Compliant
For Sale in CA
Color Finish
Warm White
Color Temperature
2700
Energy Star Compliant
Yes
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
PAR38
Lumens
1120
Number Of Hours
35000
Volts
120V
Watts
17

Starting at
Call for Pricing
  • QUANTITY