DESCRIPTION

  • Bulb type: T8
  • Color Temp.: 5000K
  • Color/Finish: White
  • Good lumen maintenance
  • High efficacy
  • Light bulb base type: Medium Bi Pin
  • Long life
  • MFG#: F32T8/750/ENV
  • Rapid start
  • Wide range of colors

Satco T8 Fluorescent Light Bulb with Medium Base

SS8416

Watts:

SPECIFICATIONS

Bulb Type
Fluorescent
CEC Compliant
For Sale in CA
Color Finish
White
Light Bulb Base Type
Medium Bi-Pin
Light Bulb Shape Code
T8
Watts
32

Starting at
Call for Pricing
  • QUANTITY