DESCRIPTION

  • Classic, warm glow
  • Historic restoration quality
  • Vintage Style incandescent

Satco Dimmable Incandescent Light Bulb with Candelabra Base

SS2420

Watts:

40

SPECIFICATIONS

Bulb Type
Incandescent
Color Finish
Gold
Dimmable
Yes
Energy Star Compliant
No
Light Bulb Base Type
Candelabra E-12
Lumens
160
Number Of Hours
3000
Volts
120V
Watts
40

Starting at
$6.69
EACH
  • QUANTITY