DESCRIPTION

  • Excellent lumen maintenance
  • Household or commercial use
  • Ideal for display, landscape, and retail lighting
  • Longer life than incandescent
  • More efficient than incandescent
  • Whiter light than incandescent

Satco PAR30 Short Neck Dimmable Halogen Light Bulb with Medium Base

SS2234

Watts:

39

SPECIFICATIONS

Bulb Type
Halogen
Color Finish
Clear/Warm White
Color Temperature
2900
Dimmable
Yes
Energy Star Compliant
No
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
PAR30 Short Neck
Lumens
530
Number Of Hours
1500
Volts
120V
Watts
39

Starting at
$7.82
EACH
  • QUANTITY