DESCRIPTION

  • Color/Finish: Clear
  • Light Bulb Base Type: E39
  • Pulse start
  • Up to four times more bright light produced
  • Up to six times longer lifespan
  • Up to ten times more intense light produced

Satco ED28 HID Light Bulb with Mogul Base

SS5878

Watts:

400

SPECIFICATIONS

Bulb Type
HID
Color Finish
Clear
Color Temperature
4200
Dimmable
No
Energy Star Compliant
No
Light Bulb Base Type
Mogul E-39
Light Bulb Shape Code
ED28
Lumens
44000
Number Of Hours
20000
Watts
400

Starting at
$27.07
EACH
  • QUANTITY