3-1/4 in. Wire Holder in Brass

Part #S90230  |  Item #4245769  |  Manufacturer Part #90/230

$7.99 EACH

Color/Finish: Brass

Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1
  • Case: 25

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • CULus - Listed
  • UL listed

Specifications

Color Finish: Brass

Color Finish Category: Brass Tones

ETL Listed: No

Origin: Global

UL Listed: Yes