3-1/4 in. Wired Lamp Glass Holder in White
3-1/4 in. Wired Lamp Glass Holder in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- UL listed
- CULus - Listed
Documents
Specifications
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- ETL Listed:
- No
- Length:
- 4 in
- Origin:
- Global
- UL Listed:
- Yes