DESCRIPTION

  • Can be used indoors and outdoors in an enclosed application
  • Contains no mercury
  • Dimmable
  • Hours : 1500
  • Household use
  • Light bulb base type: Candelabra
  • Volts: 120V

Satco 3-3/4 in. 120V Candelabra Base Light Bulb in White

SS3290

Watts:

SPECIFICATIONS

Bulb Type
Incandescent
CEC Compliant
For Sale in CA
Color Finish
White
Dimmable
Yes
Energy Star Compliant
No
Light Bulb Base Type
Candelabra E-12
Light Bulb Shape Code
B10
Lumens
630
Number Of Hours
1500
Volts
120V
Watts
60

Starting at
Call for Pricing
  • QUANTITY