DESCRIPTION

  • All weather operation
  • Contains no mercury
  • Dimmable
  • Household or commercial use
  • Low fixture cost
  • Low initial cost
  • Simple installation

Satco 3-3/4 in. 120V Incandescent Candelabra Lamp Bulb in Clear

SS3284

Watts:

SPECIFICATIONS

Bulb Type
Incandescent
CEC Compliant
For Sale in CA
Color Finish
Clear
Glass Type
Clear
Height
1-1/4 in
Light Bulb Base Type
Candelabra E-12
Light Bulb Shape Code
B10
Material
Brass
Volts
120V
Watts
60
Width
3-3/4 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$0.59
EACH
  • QUANTITY