DESCRIPTION

  • All weather operation
  • Contains no mercury
  • Dimmable
  • Household or commercial use
  • Low fixture cost
  • Low initial cost
  • Simple installation

Satco B10 Incandescent Light Bulb with Candelabra Base

SA3684

Watts:

SPECIFICATIONS

Bulb Type
Incandescent
CEC Compliant
For Sale in CA
Color Finish
Clear
Color Temperature
2700
Dimmable
No
Energy Star Compliant
No
Height
1-1/4 in
Light Bulb Base Type
Candelabra E-12
Light Bulb Shape Code
B10
Lumens
642
Number Of Hours
2500
Volts
130V
Watts
60
Width
3-3/4 in

Starting at
Call for Pricing
  • QUANTITY