DESCRIPTION

  • Bulb type: PAR
  • Color/finish: clear
  • Light bulb base type: medium

Satco 3-3/4 in. Medium Base Reflect Compact Fluorescent Light Bulb

SS7205

Watts:

15

SPECIFICATIONS

Bulb Type
Compact Fluorescent
CEC Compliant
For Sale in CA
Color Finish
Cool White
Color Temperature
4100
Dimmable
No
Energy Star Compliant
Yes
Green
Energy Star, Yes
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
PAR30 Short Neck
Lumens
720
Number Of Hours
10000
Volts
120V
Watt Equivilency
50
Watts
15

Starting at
$18.92
EACH
  • QUANTITY