• Cart

DESCRIPTION

  • ABS Lens
  • Approved for enclosed fixtures
  • Dimmable
  • For Indoor and Outdoor use
  • IP65 - Wet location rated
  • Long life
  • Reflector replacement lamp
  • Solid State LED lighting

Satco 13W PAR30 Short Neck Dimmable LED Light Bulb with Medium Base

SS9418

Watts:

13

SPECIFICATIONS

Average Life
3
Beam Spread
40°
Bulb Type
LED
CEC Compliant
For Sale in CA
Color Finish
Cool White, Silver
Color Temperature
4000
Dimmable
Yes
Energy Star Compliant
Yes
Green
Energy Star, Yes
Indoor Outdoor
Indoor/Outdoor
Length
3-5/8 in
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
PAR30 Short Neck
Lumens
1000
Number Of Hours
25000
Volts
120V
Watt Equivalency
50
Watts
13

  • QUANTITY

0 item(s) added to Cart Checkout Now