DESCRIPTION

Satco PAR30 Short Neck Dimmable LED Light Bulb with Medium Base

SS9420

Watts:

13

SPECIFICATIONS

Average Life
3
Beam Spread
60°
Bulb Type
LED
CEC Compliant
For Sale in CA
Color Finish
Silver, Warm White
Color Temperature
2700
Dimmable
Yes
Energy Star Compliant
Yes
Green
Energy Star, Yes
Indoor Outdoor
Indoor, Outdoor
Length
3-5/8 in
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
PAR30 Short Neck
Lumens
950
Number Of Hours
25000
Volts
120V
Watt Equivalency
50
Watts
13

Starting at
$16.88
EACH
  • QUANTITY