DESCRIPTION

  • Chain links are 8 gauge
  • Max load of 35 lbs

Satco 3 ft. Lighting Chain

S251067

Color Finish

 

SPECIFICATIONS

Color Finish
Old Bronze
Color Finish Category
Bronze Tones
Gauge
8
Length
3 ft

Starting at
Call for Pricing
  • QUANTITY