3-Way Rotary Switch in Brass

You last purchased this on
 
SATCO

3-Way Rotary Switch in Brass

This product requires certification to purchase.
Brand image
You last purchased this on
 
SATCO

3-Way Rotary Switch in Brass

  • Fast #
  • Part #S90504
  • Item #4384300
  • Manufacturer Part #90/504
4.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brass Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • RU - Recognized Component
  • Requires Certification

Specifications

AMP:
3, 6
Color Finish Category:
Brass Tones
Color Finish Name:
Brass
ETL Listed:
No
Origin:
Global
Product Type:
Switch
Type:
S90504
Volts:
125/250V