DESCRIPTION

  • With 3/8" bushing
  • With 6" leads

Satco 3-Way Rotary Switch

S80113

Color Finish

 

SPECIFICATIONS

AMP
3, 6
Color Finish
Brass
Color Finish Category
Brass Tones
End Connection 1
Bushing
Fitting Size 1
3/8 in
Volts
125/250V

Starting at
$4.99
EACH
  • QUANTITY