DESCRIPTION

  • Bulb Type: T8 U-bend
  • Color/Finish: White
  • Good lumen maintenance
  • High efficacy
  • Length: 22.5"
  • Light bulb base type: Medium Bi Pin
  • Long life
  • MFG#: FB32T8/830/U6/ENV
  • Wide range of colors

Satco T8 Fluorescent Light Bulb with Medium Base

SS8456

Watts:

SPECIFICATIONS

Bulb Type
Fluorescent
CEC Compliant
For Sale in CA
Color Finish
Warm White
Color Temperature
3000
Dimmable
No
Energy Star Compliant
No
Light Bulb Base Type
Medium Bi-Pin
Light Bulb Shape Code
T8
Lumens
3000
Number Of Hours
20000
Watts
32

Starting at
Call for Pricing
  • QUANTITY