DESCRIPTION

  • Bulb type: T4
  • Color/finish: white
  • Longer life than incandescent
  • MFG#: CFD26W/830
  • Produces less heat
  • Protects the environment
  • Quad tube 2-pin for magnetic ballasts
  • Uses up to 75% less energy

Satco 3000K 1825 Lumens 2-Pin Triple Tube Compact Fluorescent Light Bulb

SS8326

Watts:

26

SPECIFICATIONS

Bulb Type
Compact Fluorescent
Color Finish
Warm White
Color Temperature
3000
Dimmable
No
Energy Star Compliant
No
Light Bulb Base Type
G24d-3
Light Bulb Shape Code
T4
Lumens
1825
Number Of Hours
12000
Watts
26

Starting at
$6.01
EACH
  • QUANTITY