DESCRIPTION

  • Bulb Type: T5 Fluorescent
  • Color Temp.: 3000K
  • Color/Finish: White
  • Good lumen maintenance
  • High efficacy
  • High performance
  • Light Bulb Base Type: Mini Bi Pin
  • Long life
  • MFG#: F24T5/830/HO/ENV
  • Wide range of colors

Satco 3000K 2-Pin High Performance Fluorescent Tube Lamp

SS8137

Watts:

24

SPECIFICATIONS

Bulb Type
Fluorescent
CEC Compliant
For Sale in CA
Color Finish
Warm White
Color Temperature
3000
Dimmable
No
Energy Star Compliant
No
Light Bulb Base Type
Mini Bi-Pin
Light Bulb Shape Code
T5
Lumens
2000
Number Of Hours
30000
Watts
24

Starting at
$8.27
EACH
  • QUANTITY