DESCRIPTION

  • LED replacements for T8 tubes
  • Use in fixtures with instant start or rapid start ballasts

Satco 3000K LED Bulb

SS9234

Watts:

SPECIFICATIONS

Beam Spread
230°
Bulb Type
LED
Color Finish
Warm White
Color Temperature
3000
Energy Star Compliant
No
Length
48 in
Light Bulb Base Type
Medium Bi-Pin
Light Bulb Shape Code
T8
Lumens
1800
Number Of Hours
50000
Volts
120/277V
Watts
14

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY