DESCRIPTION

  • 2900 lumens
  • Average rated hours: 20000
  • Color rendering index: 75
  • Kelvin temperature: 3000K
  • Lamp code: 4F32T8/730/ECO

Satco 3000k Medium Bi-Pin Bulb

S21997

Color Finish

 

SPECIFICATIONS

Bulb Type
Fluorescent
Color Finish
Warm White
Color Temperature
3000
Light Bulb Base Type
Medium Bi-Pin
Light Bulb Shape Code
T8

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY