32W T8 Fluorescent Light Bulb with Medium Base

Part #SS8414  |  Item #3859339  |  Manufacturer Part #S8414

Watts:

32
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Long life
  • Good lumen maintenance
  • Wide range of colors
  • High efficacy
  • Color/Finish: White
  • Light bulb base type: Medium Bi Pin
  • Bulb type: T8
  • Rapid start
  • Color Temp.: 3500K
  • MFG#: F32T8/735/ENV

Documents

Specifications

Bulb Type: Fluorescent

CEC Compliant: For Sale in CA

Color Finish: White

Light Bulb Base Type: Medium Bi-Pin

Light Bulb Shape Code: T8

Watts: 32