DESCRIPTION

  • Color/Finish: Clear
  • Light Bulb Base Type: E39
  • Pulse start
  • Up to four times more bright light produced
  • Up to six times longer lifespan
  • Up to ten times more intense light produced

Satco 33000 Lumens Mogul Base Metal Halide HID Light Bulb in Clear

SS5841

Watts:

SPECIFICATIONS

Bulb Type
HID
Color Finish
Cool White
Color Temperature
4200
Dimmable
No
Energy Star Compliant
No
Light Bulb Base Type
Mogul E-39
Light Bulb Shape Code
ED28
Lumens
33000
Number Of Hours
20000
Watts
320

Starting at
Call for Pricing
  • QUANTITY