DESCRIPTION

  • Bulb Type: T5 Fluorescent
  • Color Temp.: 4100K
  • Color/Finish: White
  • Good lumen maintenance
  • High efficacy
  • High performance
  • Light Bulb Base Type: Mini Bi Pin
  • Long life
  • MFG#: F21T5/841/ENV
  • Wide range of colors

Satco 34 in. 2-Pin High Performance Fluorescent Tube Lamp in White

SS8130

Watts:

SPECIFICATIONS

Bulb Type
Fluorescent
CEC Compliant
For Sale in CA
Color Finish
Cool White
Color Temperature
4100
Light Bulb Base Type
Mini Bi-Pin
Light Bulb Shape Code
T5
Lumens
2100
Number Of Hours
30000
Watts
21

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY