DESCRIPTION
- Bulb Type: T5 Circline
- Color Temp: 3500K
- Color/Finish: White
- Good lumen maintenance
- High efficacy
- Light Bulb Base Type: 2GX13
- Long life
- MFG# FC40T5/835
- Wide range of colors
Satco T5 Fluorescent Light Bulb with 2Gx13 Base
SS8159
Watts:
40SPECIFICATIONS
- Bulb Type
- Fluorescent
- Color Finish
- Neutral White
- Color Temperature
- 3500
- Dimmable
- No
- Energy Star Compliant
- No
- Light Bulb Base Type
- 2Gx13
- Light Bulb Shape Code
- T5
- Lumens
- 3350
- Number Of Hours
- 12000
- Watts
- 40
-
Need Help?
1-800-721-2590
Contact us between 8AM and 8PM EST, Monday - Friday