DESCRIPTION

  • Bulb Type: T5
  • Color Temp: 3500K
  • Color/Finish: White
  • Light Bulb Base Type: 2G11
  • Long twin tube 4-pin for electronic ballasts
  • Longer life than incandescent
  • MFG#: FT36DL/835
  • Produces less heat
  • Protects the environment
  • Uses up to 75% less energy

Satco 3500K 4-Pin Base Twin Tube Compact Fluorescent Bulb

S20582

Watts:

SPECIFICATIONS

Bulb Type
Compact Fluorescent
Color Finish
Neutral White
Color Temperature
3500
Energy Star Compliant
No
Length
16-3/5 in
Light Bulb Base Type
2G11
Light Bulb Shape Code
T5
Lumens
2900
Number Of Hours
12000
UL Listed
No
Watts
36

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$16.43
EACH
  • QUANTITY