DESCRIPTION

  • Bulb type: T4
  • Color/finish: white
  • Longer life than incandescent
  • MFG#: CFT18W/4P/835
  • Produces less heat
  • Protects the environment
  • Triple tube 4-pin for electronic and dimming ballasts
  • Uses up to 75% less energy

Satco 3500K 4-Pin T4 Triple Tube Compact Fluorescent Bulb

SS8343

Watts:

SPECIFICATIONS

Bulb Type
Compact Fluorescent
Color Finish
Neutral White
Color Temperature
3500
Light Bulb Base Type
GX24q-2
Light Bulb Shape Code
T4
Lumens
1200
Number Of Hours
15000
Watts
18

Starting at
$7.59
EACH
  • QUANTITY