DESCRIPTION

  • Bulb type: T4
  • Color/finish: white
  • Longer life than incandescent
  • MFG#: CFT26W/4P/835
  • Produces less heat
  • Protects the environment
  • Triple tube 4-pin for electronic and dimming ballasts
  • Uses up to 75% less energy

Satco T4 Compact Fluorescent Light Bulb with GX24q-3 Base

SS8347

Watts:

26

SPECIFICATIONS

Bulb Type
Compact Fluorescent
Color Finish
White
Color Temperature
3500
Dimmable
No
Energy Star Compliant
Yes
Green
Energy Star, Yes
Light Bulb Base Type
GX24q-3
Light Bulb Shape Code
T4
Lumens
1800
Number Of Hours
15000
Watts
26

Starting at
$7.59
EACH
  • QUANTITY