Satco

35W T4 Dimmable Halogen Light Bulb with Can Base

Part #SS1979  |  Item #1280200  |  Manufacturer Part #S1979

Watts:

35
Packaging Info:
  • Quantity Per 
  • Each:  1
  • Inner pack:  12
  • Case:  480

Added to your cart. View Cart
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Lawful for sale in California
  • Damp Location Rated
  • Avg. Rated Hour Limited Warranty
  • More efficient than incandescent
  • Volts: 120V
  • Light Bulb Base Type: DC Bayonet

Documents

Specifications

Beam Spread: 360°

Bulb Type: Halogen

Color Finish: Warm White

Color Rendering Index CRI : 100

Color Temperature: 2900

Diameter: 1/2 in

Dimmable: Yes

ETL Listed: No

Energy Star Compliant: No

Length: 3 in

Light Bulb Shape Code: T4

Lumens: 380

Number Of Hours: 2000

Origin: Global

Product Type: Lamp

Type: SS1979

Volts: 120V

Watts: 35