• Cart

DESCRIPTION

  • Bulb Type: T5 Fluorescent
  • Color Temp.: 3000K
  • Color/Finish: White
  • Good lumen maintenance
  • High efficacy
  • High performance
  • Light Bulb Base Type: Mini Bi Pin
  • Long life
  • MFG#: F35T5/830/ENV
  • Wide range of colors

Satco 35W T5 Fluorescent Light Bulb with Mini Base

SS8134

Watts:

35

SPECIFICATIONS

Bulb Type
Fluorescent
Color Finish
Warm White
Color Temperature
3000
Dimmable
No
Energy Star Compliant
No
Light Bulb Base Type
Mini Bi-Pin
Light Bulb Shape Code
T5
Lumens
3650
Number Of Hours
30000
Watts
35

  • QUANTITY

0 item(s) added to Cart Checkout Now