DESCRIPTION

  • Bulb type: T5 fluorescent
  • Color/finish: white
  • Good lumen maintenance
  • High efficacy
  • High performance
  • Light bulb base type: mini bi pin
  • Long life
  • MFG#: F39T5/835/HO/ENV
  • Wide range of colors

Satco 36 in. 2-Pin High Performance Fluorescent Tube Lamp in White

SS8141

Watts:

SPECIFICATIONS

Bulb Type
Fluorescent
Color Finish
Neutral White
Color Temperature
3500
Light Bulb Base Type
Mini Bi-Pin
Light Bulb Shape Code
T5
Lumens
3500
Number Of Hours
30000
Watts
39

Starting at
$8.27
EACH
  • QUANTITY