DESCRIPTION

  • Bulb type: T8
  • Color Temp.: 3000K
  • Color/Finish: White
  • Good lumen maintenance
  • High efficacy
  • Light bulb base type: Medium Bi Pin
  • Long life
  • MFG#: F25T8/730/ENV
  • Rapid start
  • Wide range of colors

Satco 36 in. 2150 Lumens T8 Medium Base Liner Fluorescent Lamp with Electric Ballast in Warm White

SS8407

Watts:

SPECIFICATIONS

Bulb Type
Fluorescent
Color Finish
Warm White
Color Temperature
3000
Light Bulb Base Type
Medium Bi-Pin
Light Bulb Shape Code
T8
Lumens
2150
Number Of Hours
20000
Watts
25

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY