DESCRIPTION

  • Bulb Type: T5 Fluorescent
  • Color Temp.: 5000K
  • Color/Finish: White
  • Good lumen maintenance
  • High efficacy
  • High performance
  • Light Bulb Base Type: Mini Bi Pin
  • Long life
  • MFG#: F35T5/850/ENV
  • Wide range of colors

Satco 3650 Lumens 2-Pin High Performance Fluorescent Tube Lamp

SS8116

Watts:

SPECIFICATIONS

Bulb Type
Fluorescent
Color Finish
Clear
Color Temperature
5000
Dimmable
No
Energy Star Compliant
No
Light Bulb Base Type
Mini Bi-Pin
Light Bulb Shape Code
T5
Lumens
3650
Number Of Hours
30000
Watts
35

Starting at
Call for Pricing
  • QUANTITY