39W PAR30 Long Neck Dimmable Halogen Light Bulb with Medium Base

You last purchased this on
 
SATCO

39W PAR30 Long Neck Dimmable Halogen Light Bulb with Medium Base

This product requires certification to purchase.
Brand image
You last purchased this on
 
SATCO

39W PAR30 Long Neck Dimmable Halogen Light Bulb with Medium Base

  • Fast #
  • Part #SS2240
  • Item #4487242
  • Manufacturer Part #S2240
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Damp Location Rated
  • Avg. Rated Hour Limited Warranty
  • CEC: Non-Compliant
  • Household or commercial use
  • Ideal for display, landscape, and retail lighting
  • More efficient than incandescent
  • Requires Certification

Documents


Specifications

Application:
Industrial Trade
Beam Spread:
34°
CEC Compliant:
Not for Sale in CA
Color Finish Name:
Warm White
Color Rendering Index:
100
Color Temperature:
2900
Diameter:
3-3/4 in
Dimmable:
Yes
ETL Listed:
No
Energy Star Compliant:
No
Length:
4-1/2 in
Light Bulb Beam Type:
Narrow
Light Bulb Type:
Halogen
Lumens:
530
Number Of Hours:
1500 h
Origin:
Global
Product Type:
Lamp
Type:
SS2240
Volts:
120V
Watts:
39 W