3W LED Light Bulb with Candelabra Base
3W LED Light Bulb with Candelabra Base
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- CRI: 80+
- Dimmable
Specifications
- Beam Spread:
- 240°
- CEC Compliant:
- Not for Sale in CA
- Color Finish Name:
- Warm White
- Color Temperature:
- 3000
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Type:
- LED
- Lumens:
- 165
- Number Of Hours:
- 25000 h
- Type:
- SS8996
- Volts:
- 120V
- Watts:
- 3 W