DESCRIPTION

  • All weather operation
  • Contains no mercury
  • Dimmable
  • Household or commercial use
  • Low fixture cost
  • Low initial cost
  • Simple installation

Satco CA10 Dimmable Incandescent Light Bulb with Candelabra Base

SS3262

Watts:

60

SPECIFICATIONS

Bulb Type
Incandescent
CEC Compliant
For Sale in CA
Color Finish
Clear
Color Temperature
2700
Dimmable
Yes
Energy Star Compliant
No
Height
1-1/4 in
Light Bulb Base Type
Candelabra E-12
Light Bulb Shape Code
CA10
Lumens
650
Material
Brass
Number Of Hours
1500
Volts
120V
Watts
60
Width
4-1/4 in

Starting at
$0.59
EACH
  • QUANTITY