6W G25 Dimmable LED Light Bulb with Medium Base
6W G25 Dimmable LED Light Bulb with Medium Base
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- 5 Year Limited Warranty - 10 hr per day
- Long life
- CULus - Damp
- Dimmable
Specifications
- Beam Spread:
- 175°
- CEC Compliant:
- Not for Sale in CA
- Color Finish Name:
- Cool White
- Color Rendering Index:
- 80
- Color Temperature:
- 4000
- Diameter:
- 3-1/8 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Factor:
- 0.9
- Energy Star Compliant:
- No
- Length:
- 4-1/4 in
- Light Bulb Shape Code:
- G25
- Light Bulb Type:
- LED
- Lumens:
- 450
- Number Of Hours:
- 25000 h
- Origin:
- Global
- Product Type:
- Lamp
- Temperature Range:
- -25 to 45 Deg C (-13 to 113 Deg F)
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 6 W