DESCRIPTION

  • All weather operation
  • Average life: 3,000 hours
  • Contains no mercury
  • Dimmable
  • Household or commercial use
  • Low fixture cost
  • Low initial cost
  • Simple installation

Satco G25 Dimmable Incandescent Light Bulb with Medium Base

SA3648

Watts:

40

SPECIFICATIONS

Bulb Type
Incandescent
Color Finish
Clear
Color Temperature
2700
Dimmable
Yes
Energy Star Compliant
No
Height
3-1/8 in
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
G25
Lumens
360
Number Of Hours
3000
Volts
130V
Watts
40
Width
4-3/8 in

Starting at
$1.32
EACH
  • QUANTITY