4-3/4 in. 2-Light Bent Glass Fixture Holder in White

Part #S90234  |  Item #4245775  |  Manufacturer Part #90/234

$9.79 EACH

Color/Finish: White

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • CULus - Listed
  • UL listed

Specifications

Color Finish: White

Color Finish Category: Whites

Diameter: 4-3/4 in

ETL Listed: No

Height: 5 in

Material: Metal

Origin: Global

UL Listed: Yes

Width: 4-3/4 in