4-3/4 in. 2-Light Bent Glass Fixture Holder with Pull Chain Switch in White

Part #S90235  |  Item #1066449  |  Manufacturer Part #90/235

$10.37 EACH

Color/Finish: White

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Includes all mounting hardware
  • UL listed

Specifications

Color Finish: White

Color Finish Category: Whites

Diameter: 4-3/4 in

ETL Listed: No

Height: 5 in

Length: 4-3/4 in

Material: Metal

UL Listed: Yes

Width: 4-3/4 in