DESCRIPTION
- Bulb type: T2 Mini Spiral
- Color Temp: 5000K
- Color/Finish: White
- Light bulb base type: Medium
- MFG#: 15T2/50
Satco T2 Coil Compact Fluorescent Light Bulb with Medium Base
SS7223
Watts:
15SPECIFICATIONS
- Bulb Type
- Compact Fluorescent
- CEC Compliant
- For Sale in CA
- Color Finish
- White
- Color Temperature
- 5000
- Dimmable
- No
- Energy Star Compliant
- Yes
- Green
- Energy Star, Yes
- Light Bulb Base Type
- Medium E-26
- Light Bulb Shape Code
- T2 Coil
- Lumens
- 1100
- Number Of Hours
- 10000
- Watt Equivalency
- 75
- Watts
- 15
-
Need Help?
1-800-721-2590
Contact us between 8AM and 8PM EST, Monday - Friday